Cooper-Atkins
Surface Temp Probe, -40 to 500 Deg F
Mfr # 50012-K
Zoro # G0297586
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Explore More Products
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F 50209-K
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F 50143-K
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F 50336-K
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F 4005MK
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F 50318-K
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 39138-K
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 39032-K
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F 50101-K
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F 31907-K
- OAKTON Immersion Temp Probe, -58 to 302 Deg F WD35626-60
- ZORO SELECT Type T Probe Extension, Mini, 10 ft. 5RMF7
- Cooper-Atkins Temperature Probes