Air Temp Probe, -100 to 500 Deg F

COOPER ATKINS| Zoro #: G2301327| Mfr #: 50332-T

$99.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301327 Mfr #: 50332-T
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Wire Length: 4 ft.Probe Material: Stainless Steel
Use: Air and GasesTemp. Range (C): -75 Degrees to 260 Degrees
Temp. Range (F): -100 Degrees to 500 DegreesItem: Air Temperature Probe
Temperature Measuring Element: T ThermocoupleProbe Length: 4"
Country of Origin (subject to change): United States

Product Description

Air Temperature Probe, Air and Gases, T Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 4 In., -75 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.