Air Temp Probe, 32 to 400 Deg F

COOPER ATKINS| Zoro #: G2038994| Mfr #: 39138-J

$38.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038994 Mfr #: 39138-J
Manufacturers Warranty Length: 1 yr.Probe Length: 1/2"
Use: Air and GasesTemp. Range (C): 0 Degrees to 205 Degrees
Temp. Range (F): 32 Degrees to 400 DegreesItem: Air Temperature Probe
Probe Wire Length: 3 ft.Probe Contact Material: Iron Contantan-J
Probe Connection Type: MiniProbe Type: Air Temperature Probe
Primary Measuring Element: ThermocoupleProbe Temp. Measuring Element: J Thermocouple
Country of Origin (subject to change): United States

Product Description

Air Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 32 Degrees to 400 Degrees Temp. Range (F), 0 Degrees to 205 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Iron Contantan-J, Probe Wire Length 3 ft., Probe Length 1/2 In., Air and Gases, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.