Air Temp Probe, 32 to 500 Deg F

COOPER ATKINS| Zoro #: G0902544| Mfr #: 50332-J

$98.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902544 Mfr #: 50332-J
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Wire Length: 4 ft.Probe Material: Stainless Steel
Use: Air and GasesTemp. Range (C): 0 Degrees to 260 Degrees
Temp. Range (F): 32 Degrees to 500 DegreesItem: Air Temperature Probe
Temperature Measuring Element: J ThermocoupleProbe Length: 4"
Country of Origin (subject to change): United States

Product Description

Air Temperature Probe, Air and Gases, J Thermocouple, 32 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 4 In., 0 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.