JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Temp Probe, 32 to 896 Deg F

COOPER ATKINS| Zoro #: G2322652| Mfr #: 50302-J

$90.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322652 Mfr #: 50302-J
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Temp. Range (C): 0 Degrees to 480 DegreesTemp. Range (F): 32 Degrees to 896 Degrees
Item: Air Temperature ProbeTemperature Measuring Element: J Thermocouple
Probe Length: 2-1/8"Wire Length: 3 ft. 11"
Probe Material: Stainless SteelUse: Air and Gases
Country of Origin (subject to change): United States

Product Description

Air Temperature Probe, Air and Gases, J Thermocouple, 32 Degrees to 896 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft. 11 In., Probe Length 2-1/8 In., 0 Degrees to 480 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.
Save 15%. Sign up for Z-mail.