KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Temp Probe, 32 to 896 Deg F

COOPER ATKINS| Zoro #: G2062925| Mfr #: 50302-K

$81.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Temp. Range (F): 32 Degrees to 896 Degrees
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062925 Mfr #: 50302-K
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 32 Degrees to 896 Degrees
Temperature Measuring Element: K ThermocoupleWire Length: 3 ft. 11"
Temp. Range (C): 0 Degrees to 480 DegreesItem: Air Temperature Probe
Probe Connector: MiniProbe Length: 2-1/8"
Probe Material: Stainless SteelUse: Air and Gases
Country of Origin (subject to change): United States

Description

Air Temperature Probe, Air and Gases, K Thermocouple, 32 Degrees to 896 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft. 11 In., Probe Length 2-1/8 In., 0 Degrees to 480 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews