DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Air Temp Probe, -328 to 400 Deg F

COOPER ATKINS| Zoro #: G2019114| Mfr #: 39032-K

$45.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019114 Mfr #: 39032-K
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Probe Length: 4"Wire Length: 3 ft.
Probe Material: Stainless SteelUse: Air and Gases
Temp. Range (C): -200 Degrees to 205 DegreesTemp. Range (F): -328 Degrees to 400 Degrees
Item: Air Temperature ProbeTemperature Measuring Element: K Thermocouple
Country of Origin (subject to change): United States

Product Description

Air Temperature Probe, Air and Gases, K Thermocouple, -328 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 4 In., -200 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.