Skip to Main Content
customer-service Help
Cooper Atkins

Air Temp Probe, -40 to 400 Deg F

Cooper Atkins Air Temp Probe, -40 to 400 Deg F 31903-K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.86
  • Item: Air Temperature Probe
  • Primary Measuring Element: Thermocouple
  • Probe Temp. Measuring Element: K Thermocouple
See full product details
Orders over $75 ship free.
Total: $56.86

Cooper Atkins #31903-K Specifications

  • Item: Air Temperature Probe
  • Primary Measuring Element: Thermocouple
  • Probe Temp. Measuring Element: K Thermocouple
  • Temp. Range (F): -40 Degrees to 400 Degrees
  • Probe Contact Material: Stainless Steel
  • Probe Connection Type: Mini
  • Probe Wire Length: 2 ft
  • Probe Length: 4 in
  • Manufacturers Warranty Length: 1 yr
  • Temperature Measuring Element: K Thermocouple
  • Probe Material: Stainless Steel
  • Temp. Range (C): -40 Degrees to 205 Degrees
  • Wire Length: 2 ft.
  • Probe Connector: Mini
  • Use: Air and Gases
  • Accuracy: +/-1 Degrees F
  • Thermocouple Type: Type K
  • Temperature Range: -40 Degrees to 400 Degrees F/-40 Degrees to 205 Degrees C
  • Minimum Temperature C: -40 Degrees C
  • Probe Tip Diameter: 0.125 in
  • Handle Material: Nylon
  • Cable Material: PFA Inner Wires Insulation, Silicone Outer Jacket
  • Probe Size: 1/8 in x 4 in
  • Head Material: Stainless Steel
  • Maximum Temperature C: 205 Degrees C
  • Connector Type: Mini Plug
  • Tip Style: Air Probe
  • Maximum Temperature F: 400 Degrees F
  • For Air: Yes
  • Probe Bend: Straight
  • Manufacturer Warranty Length: 1 yr
  • Probe Diameter: 0.125 in
  • Response Time: 9 sec in 5 m/sec (In Air Stream)
  • For Application: Air, Gas
  • For Gases: Yes
  • Sensor Type: Thermocouple
  • Minimum Temperature F: -40 Degrees F
  • Probe Sheath Material: Stainless Steel
  • Cable Length: 24 in
  • Handle Type: Straight Handle
  • Maximum Temperature °C: 205 Degrees C
  • Minimum Temperature °F: -40 Degrees F
  • Maximum Temperature °F: 400 Degrees F
  • Minimum Temperature °C: -40 Degrees C
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 400 Degrees Temp. Range (F), -40 Degrees to 205 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 2 ft, Probe Length 4 in, Air and Gases, Manufacturers Warranty Length 1 yr

Reviews of Cooper Atkins #31903-K