KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Temp Probe, -40 to 400 Deg F

COOPER ATKINS| Zoro #: G0942085| Mfr #: 31905-K

$41.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (C): -40 Degrees to 205 Degrees
Item: Air Temperature Probe
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942085 Mfr #: 31905-K
Temp. Range (C): -40 Degrees to 205 DegreesItem: Air Temperature Probe
Temperature Measuring Element: K ThermocoupleUse: Air and Gases
Probe Material: Chrome AlumelProbe Length: 1/2"
Probe Connector: MiniWire Length: 2 ft.
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -40 Degrees to 400 Degrees
Country of Origin (subject to change): United States

Description

Air Temperature Probe, Air and Gases, K Thermocouple, -40 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Chrome Alumel, Wire Length 2 ft., Probe Length 1/2 In., -40 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews