KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bead Wire Temp Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G1288646| Mfr #: 50207-T

$53.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): -40 Degrees to 260 Degrees
Item: Bead Wire Temperature Probe
Temperature Measuring Element: T Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288646 Mfr #: 50207-T
Temp. Range (C): -40 Degrees to 260 DegreesItem: Bead Wire Temperature Probe
Temperature Measuring Element: T ThermocoupleUse: Air or Liquids
Probe Material: Stainless SteelProbe Length: 3-3/4"
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Temp. Range (F): -40 Degrees to 500 DegreesCountry of Origin (subject to change): United States

Description

Bead Wire Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), -40 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Length 3-3/4 In., Air or Liquids, Manufacturers Warranty Length 1 yr.

Reviews