KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Pocket Thermometer, 4-5/8 In. L

COOPER ATKINS| Zoro #: G1877836| Mfr #: DFP450W

$23.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: 4 Digit LCD
Battery Type: 1.5V Silver Oxide Button Cell
Temp. Range (C): -40 to 232 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877836 Mfr #: DFP450W
Display: 4 Digit LCDBattery Type: 1.5V Silver Oxide Button Cell
Temp. Range (C): -40 to 232 Degrees CIncludes: Pocket Clip, Extra Battery
Stem Length: 4-5/8"Accuracy: +/-2 Degrees F or +/-1 Degrees C
Stem Material: Stainless SteelAuto Power Off: Yes
Manufacturers Warranty Length: LifetimeTemp. Range (F): -40 to 450 Degrees F
Item: Digital Pocket ThermometerFeatures: Maximum and Minimum Temperature Memory, Plus Hold Mode, Accurate for Life
Case Material: PlasticData Hold: Yes
Resolution: 0.1 DegreesStandards: NSF, CE, WEEE, RoHS
Country of Origin (subject to change): China

Description

Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 232 Degrees C, Stem Length 4-5/8 In., Accuracy +/-2 Degrees F or +/-1 Degrees C, Standards NSF, CE, WEEE, RoHS, Battery Type 1.5V Silver Oxide Button Cell, Resolution 0.1 Degrees , Display 4 Digit LCD, Stem Material Stainless Steel, Case Material Plastic, Features Maximum and Minimum Temperature Memory, Plus Hold Mode, Accurate for Life, Auto Power Off Yes, Data Hold Yes, Includes Pocket Clip, Extra Battery

Reviews