KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Analog Mechanical Food Service Thermometer with 50 to 550 (F)

COOPER ATKINS| Zoro #: G2417326| Mfr #: 3270-05

$18.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Analog
Temp. Range (C): 10 Degrees to 285 Degrees
Stem Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417326 Mfr #: 3270-05
Display: AnalogTemp. Range (C): 10 Degrees to 285 Degrees
Stem Length: 15"Accuracy: +/-1 Degrees F
Stem Material: Stainless SteelDiameter: 1/4"
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 50 Degrees to 550 Degrees
Item: Mechanical Food Service ThermometerFeatures: Kettle Deep Fry
Application: Deep FryerCase Material: Stainless Steel
Dial Size: 2-1/2"Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Mechanical Food Service Thermometer, Deep Fryer, Temp. Range (F) 50 Degrees to 550 Degrees , Temp. Range (C) 10 Degrees to 285 Degrees , Accuracy +/-1 Degrees F, Dial Size 2-1/2 In., Stem Length 15 In., Diameter 1/4 In., Stem Material Stainless Steel, Case Material Stainless Steel, Display Analog, Metal Detectable Yes, Features Kettle Deep Fry, Manufacturers Warranty Length 1 yr.

Reviews