15" Multiline LCD Digital Food Service Thermometer with -4 to 302 (F)

COOPER ATKINS| Zoro #: G1324836| Mfr #: TTM41-0-8

$34.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Multiline LCD
Temp. Range (C): -20 Degrees to 150 Degrees
Includes: Stem with Adjustable Vessel Clip,
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324836 Mfr #: TTM41-0-8
Display: Multiline LCDTemp. Range (C): -20 Degrees to 150 Degrees
Includes: Stem with Adjustable Vessel Clip,Stem Length: 15"
Accuracy: +/-2 Degrees FStem Material: Stainless Steel and Plastic
Length: 15"Manufacturers Warranty Length: Lifetime
Temp. Range (F): -4 Degrees to 302 DegreesItem: Digital Food Service Thermometer
Features: Cooling Monitoring, Anti Microbial Additive, Water ResistantApplication: Food Safety
Case Material: Anti Microbial ABS PlasticStandards: NSF, CE, RoHS, WEEE
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Digital Food Service Thermometer, Food Safety, Temp. Range (F) -4 Degrees to 302 Degrees , Temp. Range (C) -20 Degrees to 150 Degrees , Accuracy +/-2 Degrees F, Stem Length 15 In., Standards NSF, CE, RoHS, WEEE, Length 15 In., Stem Material Stainless Steel and Plastic, Case Material Anti Microbial ABS Plastic, Display Multiline LCD, Metal Detectable Yes, Features Cooling Monitoring, Anti Microbial Additive, Water Resistant, Includes Stem with Adjustable Vessel Clip,

Reviews