SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Analog Mechanical Food Service Thermometer with 30 to 165 (F)

COOPER ATKINS| Zoro #: G1797117| Mfr #: 2200-07

$21.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: AnalogMetal Detectable: YesTemp. Range (F): 30 Degrees to 165 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797117 Mfr #: 2200-07
Display: AnalogMetal Detectable: Yes
Temp. Range (F): 30 Degrees to 165 DegreesIncludes: Cooling Thermometer
Application: HACCP Food SafetyStem Material: Stainless Steel
Accuracy: +/-2 Degrees FStem Length: 18"
Item: Mechanical Food Service ThermometerManufacturers Warranty Length: 1 yr.
Dial Size: 2"Country of Origin (subject to change): China

Description

Mechanical Food Service Thermometer, HACCP Food Safety, Temp. Range (F) 30 Degrees to 165 Degrees , Accuracy +/-2 Degrees F, Dial Size 2 In., Stem Length 18 In., Stem Material Stainless Steel, Display Analog, Metal Detectable Yes, Includes Cooling Thermometer, Manufacturers Warranty Length 1 yr.

Reviews