KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Immersion Temp Probe, -100 to 500 Deg F

COOPER ATKINS| Zoro #: G2211386| Mfr #: 49122-K

$126.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): -73 Degrees to 260 Degrees
Item: Immersion Temperature Probe
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211386 Mfr #: 49122-K
Temp. Range (C): -73 Degrees to 260 DegreesItem: Immersion Temperature Probe
Temperature Measuring Element: K ThermocoupleUse: Air or Liquids
Probe Material: Stainless SteelProbe Length: 4"
Probe Connector: MiniWire Length: 3 ft.
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -100 Degrees to 500 Degrees
Country of Origin (subject to change): United States

Description

Immersion Temperature Probe, Air or Liquids, K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 4 In., -73 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews