Immersion Temp Probe, 32 to 1382 Deg F

COOPER ATKINS| Zoro #: G1711543| Mfr #: 49140-J

$276.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711543 Mfr #: 49140-J
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Wire Length: 3 ft.Probe Material: Stainless Steel
Use: Liquids, High TempTemp. Range (C): 0 Degrees to 750 Degrees
Temp. Range (F): 32 Degrees to 1382 DegreesItem: Immersion Temperature Probe
Temperature Measuring Element: J ThermocoupleProbe Length: 2 ft.
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, Liquids, High Temp, J Thermocouple, 32 Degrees to 1382 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 2 ft., 0 Degrees to 750 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.