HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Immersion Temp Probe, 32 to 2012 Deg F

COOPER ATKINS| Zoro #: G1054173| Mfr #: 49140-K

$239.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): 0 Degrees to 1100 Degrees
Item: Immersion Temperature Probe
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054173 Mfr #: 49140-K
Temp. Range (C): 0 Degrees to 1100 DegreesItem: Immersion Temperature Probe
Temperature Measuring Element: K ThermocoupleUse: Liquids, High Temp
Probe Material: Stainless SteelProbe Length: 2 ft.
Probe Connector: MiniWire Length: 3 ft.
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 32 Degrees to 2012 Degrees
Country of Origin (subject to change): United States

Description

Immersion Temperature Probe, Liquids, High Temp, K Thermocouple, 32 Degrees to 2012 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 2 ft., 0 Degrees to 1100 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews