Immersion Temp Probe, 32 to 400 Deg F

COOPER ATKINS| Zoro #: G1966386| Mfr #: 49135-J

$144.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966386 Mfr #: 49135-J
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Temp. Range (C): 0 Degrees to 205 DegreesTemp. Range (F): 32 Degrees to 400 Degrees
Item: Immersion Temperature ProbeTemperature Measuring Element: J Thermocouple
Probe Length: 4"Wire Length: 3 ft.
Probe Material: Stainless SteelUse: Air or Liquids
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, Air or Liquids, J Thermocouple, 32 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 4 In., 0 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.