Immersion Temp Probe, 32 to 400 Deg F

COOPER ATKINS| Zoro #: G1232323| Mfr #: 49135-T

$144.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232323 Mfr #: 49135-T
Manufacturers Warranty Length: 1 yr.Primary Measuring Element: Thermocouple
Probe Contact Material: Stainless SteelProbe Connection Type: Mini
Use: Air or LiquidsTemp. Range (C): 0 Degrees to 205 Degrees
Temp. Range (F): 32 Degrees to 400 DegreesItem: Immersion Temperature Probe
Probe Wire Length: 3 ft.Probe Type: Immersion Temperature Probe
Probe Temp. Measuring Element: T ThermocoupleProbe Length: 4"
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element T Thermocouple, 32 Degrees to 400 Degrees Temp. Range (F), 0 Degrees to 205 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft., Probe Length 4 In., Air or Liquids, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.