STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Immersion Temp Probe, 32 to 400 Deg F

COOPER ATKINS| Zoro #: G1688434| Mfr #: 50208-J

$102.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Temp. Range (F): 32 Degrees to 400 Degrees
Temperature Measuring Element: J Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688434 Mfr #: 50208-J
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 32 Degrees to 400 Degrees
Temperature Measuring Element: J ThermocoupleWire Length: 2 ft. 6"
Temp. Range (C): 0 Degrees to 205 DegreesItem: Immersion Temperature Probe
Probe Connector: MiniProbe Length: 7-19/64"
Probe Material: Stainless SteelUse: Air or Liquids
Country of Origin (subject to change): United States

Description

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 32 Degrees to 400 Degrees Temp. Range (F), 0 Degrees to 205 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 2 ft. 6 In., Probe Length 7-19/64 In., Air or Liquids, Manufacturers Warranty Length 1 yr.

Reviews