JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Immersion Temp Probe, 32 to 752 Deg F

COOPER ATKINS| Zoro #: G2398313| Mfr #: 49138-T

$52.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398313 Mfr #: 49138-T
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Temp. Range (C): 0 Degrees to 400 DegreesTemp. Range (F): 32 Degrees to 752 Degrees
Item: Immersion Temperature ProbeTemperature Measuring Element: T Thermocouple
Wire Length: 4 ft.Use: High Temp Air
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, High Temp Air, T Thermocouple, 32 Degrees to 752 Degrees Temp. Range (F), Probe Connector Mini, Wire Length 4 ft., 0 Degrees to 400 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.