Immersion Temp Probe, 32 to 932 Deg F

COOPER ATKINS| Zoro #: G2295002| Mfr #: 50427-J

$233.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295002 Mfr #: 50427-J
Manufacturers Warranty Length: 1 yr.Primary Measuring Element: Thermocouple
Probe Contact Material: Stainless SteelProbe Connection Type: Mini
Temp. Range (C): 0 Degrees to 500 DegreesTemp. Range (F): 32 Degrees to 932 Degrees
Item: Immersion Temperature ProbeProbe Wire Length: 4 ft.
Probe Type: Immersion Temperature ProbeProbe Temp. Measuring Element: J Thermocouple
Probe Length: 12"Use: Air or Liquids
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 32 Degrees to 932 Degrees Temp. Range (F), 0 Degrees to 500 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 4 ft., Probe Length 12 In., Air or Liquids, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.