JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Immersion Temp Probe, -40 to 400 Deg F

COOPER ATKINS| Zoro #: G2347755| Mfr #: 49135-K

$115.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347755 Mfr #: 49135-K
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Wire Length: 3 ft.Probe Material: Stainless Steel
Use: Air or LiquidsTemp. Range (C): -40 Degrees to 205 Degrees
Temp. Range (F): -40 Degrees to 400 DegreesItem: Immersion Temperature Probe
Temperature Measuring Element: K ThermocoupleProbe Length: 4"
Country of Origin (subject to change): United States

Product Description

Immersion Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 4 In., -40 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.