KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 1" Focus, -27 to 428 Deg F

COOPER ATKINS| Zoro #: G2197264| Mfr #: 480

$71.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Focus Spot Size and Distance: 1" @ 1"
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197264 Mfr #: 480
Display: LCDFocus Spot Size and Distance: 1" @ 1"
Emissivity: Adjustable 0.10 to 1.00Resolution: 0.1 Degrees F/0.1 Degrees C and 1 Degrees F/1 Degrees C Above 200 Degrees F/93 Degrees C
Special Features: Lock FunctionBattery Type: CR2032 Lithium-ion
Spectral Response: 5.0 to 14 uMManufacturers Warranty Length: 1 yr.
Temp. Range (F): Infrared -27 Degrees to 428 Degrees F, Probe -67 Degrees to 626 Degrees FAccuracy: +/-4F Degrees / +/-2C Degrees or 2.0% Whichever is Greater, Probe +/-2F Degrees / +/-1C Degrees or +/-1.0%, Whichever is Greater
Memory: Max/MinRepeatability: IR +/-4 Degrees F or +/-2%, Probe +/-2 Degrees F or +/-1%
Operating Temp. Range: 32 Degrees to 120 Degrees FTrigger: Push Button
Temp. Range (C): Infrared -33 Degrees to 220 Degrees C, Probe -55 Degrees to 330 Degrees CItem: Infrared Thermometer
Laser Sighting: Single DotIncludes: Battery, Built In Probe
Standards: CE, RoHS, WEEEResponse Time: 500 msec.
Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) Infrared -27 Degrees to 428 Degrees F, Probe -67 Degrees to 626 Degrees F, Focus Spot Size and Distance 1 In. @ 1 In., Accuracy +/-4F Degrees /+/-2C Degrees or 2.0 Percent Whichever is Greater, Probe +/-2F Degrees /+/-1C Degrees or +/-1.0 Percent, Whichever is Greater, Emissivity Adjustable 0.10 to 1.00, Includes Battery, Built In Probe, Laser Sighting Single Dot, Battery Type CR2032 Lithium-ion, Display LCD

Reviews