KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Moving Surface Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G2388723| Mfr #: 50069-K

$269.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): -40 Degrees to 260 Degrees
Item: Surface Temperature Probe
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388723 Mfr #: 50069-K
Temp. Range (C): -40 Degrees to 260 DegreesItem: Surface Temperature Probe
Temperature Measuring Element: K ThermocoupleUse: Moving Surfaces
Probe Material: Stainless SteelProbe Length: 10"
Probe Connector: MiniWire Length: 3 ft.
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -40 Degrees to 500 Degrees
Country of Origin (subject to change): United States

Description

Surface Temperature Probe, Moving Surfaces, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 10 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews