Penetration Temp Probe, 32 to 400 Deg F

COOPER ATKINS| Zoro #: G1234344| Mfr #: 39035-T

$87.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234344 Mfr #: 39035-T
Use: Air or LiquidsManufacturers Warranty Length: 1 yr.
Item: Penetration Temperature ProbeProbe Connector: Mini
Probe Material: Stainless SteelProbe Length: 4"
Wire Length: 3 ft.Temp. Range (C): 0 Degrees to 205 Degrees
Temp. Range (F): 32 Degrees to 400 DegreesTemperature Measuring Element: T Thermocouple
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, 32 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 4 In., 0 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.