Penetration Temp Probe, 32 to 500 Deg F

COOPER ATKINS| Zoro #: G1875422| Mfr #: 50209-J

$109.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875422 Mfr #: 50209-J
Item: Penetration Temperature ProbeProbe Material: Stainless Steel
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Use: Air or LiquidsTemp. Range (F): 32 Degrees to 500 Degrees
Temperature Measuring Element: J ThermocoupleProbe Length: 3-1/2"
Wire Length: 4 ft.Temp. Range (C): 0 Degrees to 260 Degrees
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, J Thermocouple, 32 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 3-1/2 In., 0 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.
Save 15%. Sign up for Z-mail.