Penetration Temp Probe, -328 to 752 Deg F

COOPER ATKINS| Zoro #: G0675491| Mfr #: 49136-T

$124.60 /ea

This item ships free. DetailsStandard ground shipping
Details:
Probe Connector: Mini
Probe Length: 7"
Item: Penetration Temperature Probe
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0675491 Mfr #: 49136-T
Probe Connector: MiniProbe Length: 7"
Item: Penetration Temperature ProbeTemp. Range (C): -200 Degrees to 400 Degrees
Wire Length: 3 ft.Manufacturers Warranty Length: 1 yr.
Probe Material: Stainless SteelTemp. Range (F): -328 Degrees to 752 Degrees
Use: Air or LiquidsTemperature Measuring Element: T Thermocouple
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, -328 Degrees to 752 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 3 ft., Probe Length 7 In., -200 Degrees to 400 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews