BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Penetration Temp Probe, -40 to 400 Deg F

COOPER ATKINS| Zoro #: G1749736| Mfr #: 31901-K

$42.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Item: Penetration Temperature ProbeProbe Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749736 Mfr #: 31901-K
Manufacturers Warranty Length: 1 yr.Item: Penetration Temperature Probe
Probe Material: Stainless SteelUse: Air or Liquids
Temp. Range (F): -40 Degrees to 400 DegreesProbe Connector: Mini
Temp. Range (C): -40 Degrees to 205 DegreesProbe Length: 4"
Wire Length: 2 ft.Temperature Measuring Element: K Thermocouple
Country of Origin (subject to change): United States

Description

Penetration Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 400 Degrees Temp. Range (F), -40 Degrees to 205 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 2 ft., Probe Length 4 In., Air or Liquids, Manufacturers Warranty Length 1 yr.

Reviews