JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Penetration Temp Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G1887137| Mfr #: 50143-T

$139.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887137 Mfr #: 50143-T
Probe Connector: MiniItem: Penetration Temperature Probe
Manufacturers Warranty Length: 1 yr.Probe Material: Stainless Steel
Use: Air or LiquidsProbe Length: 4"
Wire Length: 4 ft.Temp. Range (C): -40 Degrees to 260 Degrees
Temp. Range (F): -40 Degrees to 500 DegreesTemperature Measuring Element: T Thermocouple
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 4 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.