JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Penetration Temp Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G1804512| Mfr #: 50209-T

$116.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804512 Mfr #: 50209-T
Probe Connector: MiniManufacturers Warranty Length: 1 yr.
Temp. Range (C): -40 Degrees to 260 DegreesTemp. Range (F): -40 Degrees to 500 Degrees
Item: Penetration Temperature ProbeTemperature Measuring Element: T Thermocouple
Probe Length: 3-1/2"Wire Length: 4 ft.
Probe Material: Stainless SteelUse: Air or Liquids
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 3-1/2 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.