Penetration Temp Probe, -40 to 500 Deg F

COOPER ATKINS |Zoro #: G1951153|Mfr #: 50335-T

$59.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951153 Mfr #: 50335-T
Manufacturers Warranty Length: 1 yr.Probe Connector: Mini
Temperature Measuring Element: T ThermocoupleProbe Length: 4-1/2"
Wire Length: 4 ft.Probe Material: Stainless Steel
Use: Air or LiquidsTemp. Range (C): -40 Degrees to 260 Degrees
Temp. Range (F): -40 Degrees to 500 DegreesItem: Penetration Temperature Probe
Country of Origin (subject to change): United States

Product Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 4-1/2 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.