KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Penetration Temp Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G1038186| Mfr #: 50336-T

$86.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Temp. Range (F): -40 Degrees to 500 Degrees
Temperature Measuring Element: T Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038186 Mfr #: 50336-T
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -40 Degrees to 500 Degrees
Temperature Measuring Element: T ThermocoupleWire Length: 4 ft.
Temp. Range (C): -40 Degrees to 260 DegreesItem: Penetration Temperature Probe
Probe Connector: MiniProbe Length: 6"
Probe Material: Stainless SteelUse: Air or Liquids
Country of Origin (subject to change): United States

Description

Penetration Temperature Probe, Air or Liquids, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 6 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews