SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Surface Temp Probe, 32 to 1202 Deg F

COOPER ATKINS| Zoro #: G0272797| Mfr #: 50318-J

$109.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Probe Material: Stainless SteelItem: Surface Temperature ProbeTemp. Range (C): 0 Degrees to 650 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272797 Mfr #: 50318-J
Probe Material: Stainless SteelItem: Surface Temperature Probe
Temp. Range (C): 0 Degrees to 650 DegreesTemp. Range (F): 32 Degrees to 1202 Degrees
Manufacturers Warranty Length: 1 yr.Probe Length: 4"
Wire Length: 4 ft.Use: Air or Surface
Temperature Measuring Element: J ThermocoupleProbe Connector: Mini
Country of Origin (subject to change): United States

Description

Surface Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element J Thermocouple, 32 Degrees to 1202 Degrees Temp. Range (F), 0 Degrees to 650 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 4 ft., Probe Length 4 In., Air or Surface, Manufacturers Warranty Length 1 yr.

Reviews