Surface Temp Probe, 32 to 500 Deg F

COOPER ATKINS| Zoro #: G1702416| Mfr #: 50012-J

$122.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702416 Mfr #: 50012-J
Manufacturers Warranty Length: 1 yr.Probe Length: 4-1/2"
Wire Length: 4 ft.Probe Material: Stainless Steel
Use: Air or SurfaceTemp. Range (C): 0 Degrees to 260 Degrees
Probe Connector: MiniTemp. Range (F): 32 Degrees to 500 Degrees
Item: Surface Temperature ProbeTemperature Measuring Element: J Thermocouple
Country of Origin (subject to change): United States

Product Description

Surface Temperature Probe, Air or Surface, J Thermocouple, 32 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 48 In., Probe Length 4-1/2 In.0 Degrees to 260 Degrees Temp. Range (C)Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.