KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surface Temp Probe, -40 to 400 Deg F

COOPER ATKINS| Zoro #: G1026961| Mfr #: 31907-K

$58.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Temp. Range (F): -40 Degrees to 400 Degrees
Temperature Measuring Element: K Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026961 Mfr #: 31907-K
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -40 Degrees to 400 Degrees
Temperature Measuring Element: K ThermocoupleWire Length: 2 ft.
Temp. Range (C): -40 Degrees to 205 DegreesItem: Surface Temperature Probe
Probe Connector: MiniProbe Length: 4"
Probe Material: Stainless SteelUse: Air or Surface
Country of Origin (subject to change): United States

Description

Surface Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 400 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 2 ft., Probe Length 4 In., -40 Degrees to 205 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Reviews