20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Surface Temp Probe, -40 to 500 Deg F

COOPER ATKINS| Zoro #: G1434851| Mfr #: 50012-T

$125.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434851 Mfr #: 50012-T
Manufacturers Warranty Length: 1 yr.Temperature Measuring Element: T Thermocouple
Probe Length: 4-1/2"Wire Length: 4 ft.
Probe Material: Stainless SteelUse: Air or Surface
Temp. Range (C): -40 Degrees to 260 DegreesProbe Connector: Mini
Temp. Range (F): -40 Degrees to 500 DegreesItem: Surface Temperature Probe
Country of Origin (subject to change): United States

Product Description

Surface Temperature Probe, Air or Surface, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 4 ft., Probe Length 4-1/2 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.