Surface Temp Probe, -40 to 500 Deg F

COOPER ATKINS |Zoro #: G0681694|Mfr #: 50014-T

$227.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681694 Mfr #: 50014-T
Use: Air or SurfaceWire Length: 2 ft. 6"
Manufacturers Warranty Length: 1 yr.Temp. Range (C): -40 Degrees to 260 Degrees
Temp. Range (F): -40 Degrees to 500 DegreesItem: Surface Temperature Probe
Probe Length: 5"Probe Connector: Mini
Temperature Measuring Element: T ThermocoupleProbe Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Surface Temperature Probe, Air or Surface, T Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe Connector Mini, Probe Material Stainless Steel, Wire Length 2 ft. 6 In., Probe Length 5 In., -40 Degrees to 260 Degrees Temp. Range (C), Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.