KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermistor Thermometer, -40 to 300F, LCD

COOPER ATKINS| Zoro #: G0797684| Mfr #: SH66A

$194.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Battery Type: 9V
Temp. Range (C): -40 Degrees to 150 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797684 Mfr #: SH66A
Display: LCDBattery Type: 9V
Temp. Range (C): -40 Degrees to 150 Degrees CIncludes: Air Probe, Immersion Probe, Surface Probe, Detachable Cover
Calibration Certificate: FDAAuto Power Off: Yes
Temp. Accuracy: +/-0.3 Degrees F or +/-0.5% of ReadingProbe Connector: 1/8" Phono Plug
Item: Thermistor ThermometerFeatures: Measures Up to Three Temperatures Plus T1-T2-T3 Differential
Resolution: 0.1 Degrees FTemp. Range (F): -40 Degrees to 300 Degrees F
Standards: ISO 17025 A2LA Accredited Calibration LaboratoryCountry of Origin (subject to change): United States

Description

Thermistor Thermometer, Temp. Range (F) -40 Degrees to 300 Degrees F, Temp. Range (C) -40 Degrees to 150 Degrees C, Temp. Accuracy +/-0.3 Degrees F or +/-0.5 Percent of Reading, Display LCD, Probe Connector 1/8 In. Phono Plug, Resolution 0.1 Degrees F, Features Measures Up to Three Temperatures Plus T1-T2-T3 Differential, Auto Power Off Yes, Battery Type 9V, Standards ISO 17025 A2LA Accredited Calibration Laboratory, Includes Air Probe, Immersion Probe, Surface Probe, Detachable Cover

Reviews