Vane Anemometer Probe, 32 to 150F

COOPER ATKINS |Zoro #: G1993232|Mfr #: 5400

$113.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993232 Mfr #: 5400
Includes: InstructionsRange: 32 to 150 Degrees F, 100 to 6000 fpm
Application: Use with Your Cooper Atkins Digital Multi Function InstrumentItem: Vane Anemometer Probe
Country of Origin (subject to change): United States

Product Description

Vane Anemometer Probe, For Use With G3321525, Air Velocity 100 to 6000 FPM, Velocity Accuracy +/-3% Reading +0.5% of Full Scale @70 F, Temp. Range 32 to 150 F, 0 to 65 C, Temp. Accuracy +/-2 F, +/-1 C, Temp. Resolution 0.1 Degree, Ambient Temp. Range 32 to 150 F, Ambient Temp. Range 0 to 65 C, Function Measures Airflow In Cubic Feet Per Minute/Cubic Meters Per Second/Feet Per Minute/Meters Per Second/Temperature, Includes Instructions

Product Reviews

Save 15% when you sign up for Z-mail.