SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Protection Plate, Press On

COOPER B-LINE| Zoro #: G1286896| Mfr #: BM3M

$0.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverSub-Category: Mounting AccessoriesFunction: Protects Electrical, Datacomm, and Plumbing from Drywall Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286896 Mfr #: BM3M
Color: SilverSub-Category: Mounting Accessories
Function: Protects Electrical, Datacomm, and Plumbing from Drywall ScrewsFor Use With: Metal or Wood Studs
Item: Wire Protection PlateMaterial: Pre-Galvanized Steel
Standards: UL/cULCountry of Origin (subject to change): China

Description

Wire Protection Plate, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With Metal or Wood Studs, Protects Electrical, Datacomm, and Plumbing from Drywall Screws Function, -, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -

Reviews