This item is Discontinued.

Cooper Lighting Cooper Lighting FTR1740LW White LED Twin Head Round Flood Light 203070

Cooper Lighting FTR1740LW White LED Twin Head Round Flood Light (Discontinued)

  • Mfr # 203070
  • Zoro # G003962548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203070
Zoro #
G003962548
UPC #
-
Country of Origin
China

Description

Features
  • Led twin head round flood light
  • 1600 lumens, 5000k
  • Durable die cast aluminum housing suitable for wet locations
  • Suitable for wall or eave mounting using recessed junction box
  • Ul listed.
  • Color - White
  • Dimension - 5.9 x 7.2 x 5.5 in.
  • Item weight - 2.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.