
Metalux 39 W 43 in. 1 lights LED Wraparound Light Fixture (Discontinued)
- Mfr # 4WPLD3140R9
- Zoro # G005992956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4WPLD3140R9
Zoro #
G005992956
UPC #
80083747467
Country of Origin
China
Description
WPLD series is a versatile LED wraparound series with a streamlined, low-profile design that displays uniform, soft light at up to 60 percent energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 degrees of rotational freedom. These features make the WPLD series an ideal choice for light commercial, retail or residential applications.
- • Smooth white lens provides soft, uniform, glare-free light output
- • Suitable for ceiling, wall or suspension mounting
- • Easy to install
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.