Shop Alternate Products
This Product is Discontinued
Cooper Tools
Lab Beaker Brush, 10" L Handle, 6 in L Brush, Black, 16 in L Overall (Discontinued)
Mfr # 06181
Zoro # G4188457
This Product is Discontinued
Key Features
- Bristle Color Black
- Brush Length 6 in
- Handle Length 10"
- Bristle Material Nylon
- Overall Length 16 in