BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap

COPE| Zoro #: G2063266| Mfr #: 3B48-24SL-12-09

$272.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NEMA VE-1
Material: Aluminum
Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063266 Mfr #: 3B48-24SL-12-09
Standards: NEMA VE-1Material: Aluminum
Width: 24"Length: 12 ft.
Capacity: 100 lb/ per ft., 12 ft. SpanHeight: 5-1/4"
Country of Origin (subject to change): United States

Description

Ladder Tray, Length (Ft.) 12, Width (In.) 24.00, Height (In.) 5.25, Capacity 100 lb/ per ft., 12 ft. Span, Aluminum, NEMA VE-1, Package Quantity 1

Reviews