Lever Lockset, Electrical, Fail Safe, Grd.1
- Zoro #: G0118855
- Mfr #: CL33903 AZD 626 24AD
$991.20
- Lockset Function: Fail Safe
- For Use With: Wood, Steel Doors
- Includes: Hardware
Corbin #CL33903 AZD 626 24AD Specifications
| |
Lockset Function: Fail Safe | For Use With: Wood, Steel Doors |
Includes: Hardware | Handle Material: Pressure Cast Zinc |
Key Material: Brass/Nickel Silver | Ligature Resistant: No |
Number of Keys: 2 | Location Type: Commercial, Institutional |
Mortise / Cylindrical: Cylindrical | Electrical/Mechanical: Electrical |
Strike Type: ASA/Curved Lip Strike | Standards: ANSI A156.2 |
Item: Lever Lockset | Series: CL3300 |
Lockset Performance Strength: Extra Heavy Duty | Lockset Finish: Satin Chrome |
Lockset Grade: 1 | ADA Compliant: No |
Cylinder Core Type: Fixed | Style: CL3300 Straight |
Features: All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position, Ez-Install Components Significantly Reduce Installation Time | Mortise/Cylindrical: Cylindrical |
Lockset Fire Rating: 3 hr | Key Type: Different |
Lockset Handle Type: Lever | Voltage: 24V AC/DC |
Strike Dim.: 1-1/4 in x 4-7/8 in | Required Door Thickness: 1-3/4 in to 2 in |
Number of Pins: 6 | Keyway Type: Corbin L4 |
Backset: 2 3/4 in | Country of Origin (subject to change): United States |
Description
Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Fixed