Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Safe, Grd.1

  • Zoro #: G0118846
  • Mfr #: CL33903 AZD 626 CL6 12AD

$577.37

  • Strike Dim.: 1-1/4" x 4-7/8"
  • Key Type: Not Keyed
  • Lockset Function: Fail Safe
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL33903 AZD 626 CL6 12AD Specifications

  • Zoro #: G0118846
  • Mfr #: CL33903 AZD 626 CL6 12AD
Strike Dim.: 1-1/4" x 4-7/8" Key Type: Not Keyed
Lockset Function: Fail Safe Voltage: 12VAC/DC
Ligature Resistant: No Includes: Hardware
Mortise/Cylindrical: Cylindrical For Use With: Wood, Steel Doors
Required Door Thickness: 1-3/4" to 2" Number of Keys: 0
Electrical/Mechanical: Electrical Cylinder Core Type: LFIC
Strike Type: ASA/Curved Lip Strike Mortise / Cylindrical: Cylindrical
Standards: ANSI A156.2 Item: Lever Lockset
Lockset Fire Rating: 3 hr. Location Type: Commercial, Institutional
Backset: 2-3/4" Lockset Handle Type: Lever
Number of Pins: 0 Handle Material: Pressure Cast Zinc
Style: CL3300 Straight Lockset Performance Strength: Extra Heavy Duty
Lockset Grade: 1 ADA Compliant: No
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Finish: Satin Chrome
Series: CL3300 Keyway Type: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL33903 AZD 626 CL6 12AD