Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Safe, Grd.1

  • Zoro #: G0119415
  • Mfr #: CL33903 PZD 626 12AD

$571.22

  • Strike Dim.: 1-1/4" x 4-7/8"
  • Handle Material: Pressure Cast Zinc
  • Keyway Type: Corbin L4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL33903 PZD 626 12AD Specifications

  • Zoro #: G0119415
  • Mfr #: CL33903 PZD 626 12AD
Strike Dim.: 1-1/4" x 4-7/8" Handle Material: Pressure Cast Zinc
Keyway Type: Corbin L4 Number of Keys: 2
Key Type: Different Required Door Thickness: 1-3/4" to 2"
Item: Lever Lockset Mortise/Cylindrical: Cylindrical
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Strike Type: ASA/Curved Lip Strike
Lockset Finish: Satin Chrome Style: 3300 Curved
Lockset Handle Type: Lever Number of Pins: 6
ADA Compliant: No Series: 3300
Electrical/Mechanical: Electrical Mortise / Cylindrical: Cylindrical
Backset: 2-3/4" Lockset Performance Strength: Extra Heavy Duty
Lockset Fire Rating: 3 hr. Cylinder Core Type: Fixed
For Use With: Wood, Steel Doors Location Type: Commercial, Institutional
Includes: Hardware Key Material: Brass/Nickel Silver
Lockset Grade: 1 Voltage: 12VAC/DC
Standards: ANSI A156.2 Lockset Function: Fail Safe
Ligature Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL33903 PZD 626 12AD