Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Safe, Grd.1

  • Zoro #: G0119406
  • Mfr #: CL33903 PZD 626 24AD

$640.54

  • Key Material: Brass/Nickel Silver
  • Backset: 2-3/4"
  • Lockset Function: Fail Safe
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL33903 PZD 626 24AD Specifications

  • Zoro #: G0119406
  • Mfr #: CL33903 PZD 626 24AD
Key Material: Brass/Nickel Silver Backset: 2-3/4"
Lockset Function: Fail Safe Series: 3300
Item: Lever Lockset Strike Type: ASA/Curved Lip Strike
Location Type: Commercial, Institutional Handle Material: Pressure Cast Zinc
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Fixed
Mortise/Cylindrical: Cylindrical ADA Compliant: No
Voltage: 24VAC/DC Lockset Finish: Satin Chrome
Electrical/Mechanical: Electrical Style: 3300 Curved
Number of Keys: 2 Includes: Hardware
Keyway Type: Corbin L4 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Performance Strength: Extra Heavy Duty Standards: ANSI A156.2
Strike Dim.: 1-1/4" x 4-7/8" Lockset Fire Rating: 3 hr.
Key Type: Different Required Door Thickness: 1-3/4" to 2"
Lockset Handle Type: Lever Number of Pins: 6
Lockset Grade: 1 Ligature Resistant: No
For Use With: Wood, Steel Doors Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL33903 PZD 626 24AD