Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Safe, Grd.1

  • Zoro #: G0119397
  • Mfr #: CL33903 PZD 626 CL6 12AD

$1,022.79

  • For Use With: Wood, Steel Doors
  • Lockset Grade: 1
  • Location Type: Commercial, Institutional
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL33903 PZD 626 CL6 12AD Specifications

  • Zoro #: G0119397
  • Mfr #: CL33903 PZD 626 CL6 12AD
For Use With: Wood, Steel Doors Lockset Grade: 1
Location Type: Commercial, Institutional Lockset Performance Strength: Extra Heavy Duty
Lockset Handle Type: Lever Electrical/Mechanical: Electrical
Lockset Fire Rating: 3 hr. Keyway Type: None
Required Door Thickness: 1-3/4" to 2" Voltage: 12VAC/DC
Number of Pins: 0 ADA Compliant: No
Number of Keys: 0 Lockset Finish: Satin Chrome
Backset: 2-3/4" Item: Lever Lockset
Cylinder Core Type: IC 6-Pin (Less Core) Mortise / Cylindrical: Cylindrical
Style: 3300 Curved Key Type: Not Keyed
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Includes: Hardware
Lockset Function: Fail Safe Ligature Resistant: No
Mortise/Cylindrical: Cylindrical Strike Type: ASA/Curved Lip Strike
Handle Material: Pressure Cast Zinc Series: 3300
Strike Dim.: 1-1/4" x 4-7/8" Standards: ANSI A156.2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Safe, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL33903 PZD 626 CL6 12AD